Crouse Hinds (Eaton) VMV7L2A/UNV1 Champ® VMV Series Fixture, LED, Hazardous/Wet Location | Graybar Store
Crouse Hinds (Eaton) - Champ® VMV Series Fixture, LED, Hazardous/Wet Location - VMV7L2A/UNV1
+ / - Hover over image to Zoom
Other Views

    Champ® VMV Series Fixture, LED, Hazardous/Wet Location

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: VMV7L2A/UNV1
    SKU: 25627216
    $2,214.67
    Checking Pricing
         
    Wattage:62 W
    Input Voltage:108 to 250 V DC; 120 to 277 V AC
    Color Temperature (Kelvin):5000 K
    Lumens:7195
    Rated Life (Hour):60000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # VMV7L2A/UNV1
    • Brand Champ
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 108 to 250 V DC; 120 to 277 V AC
    • Lamp Type Metal Halide
    Product Overview:
    Champ® VMV Wattage: 62 W, Lamp Type: LED, Input Voltage: 108 to 250 V DC; 120 to 277 V AC, Lumens: 7195 Lumens, Color Temperature (Kelvin): 5000 K