Crouse Hinds (Eaton) VMV3L/UNV1 S890 Champ VMV LED Luminaire | Graybar Store
Crouse Hinds (Eaton) - Champ VMV LED Luminaire - VMV3L/UNV1 S890
+ / - Hover over image to Zoom
Other Views

    Champ VMV LED Luminaire

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: VMV3L/UNV1 S890
    SKU: 25636760
    $1,504.29
    Checking Pricing
         
    Additional Features:Instant illumination and restrike; Shock-Resistant; Vibration Resistant
    Wattage:29 W
    Input Voltage:108 to 250 V DC; 120 to 277 V AC
    Color Temperature (Kelvin):5000 K
    Lumens:3531
    Rated Life (Hour):60000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # VMV3L/UNV1 S890
    • Additional Features Instant illumination and restrike; Shock-Resistant; Vibration Resistant
    • Brand Champ
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 108 to 250 V DC; 120 to 277 V AC
    • Lamp Type Metal Halide
    • Lumens 3531
    • Rated Life (Hour) 60000 hr
    • Wattage 29 W
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Champ® Champ VMV Champ VMV LED Luminaire, Wattage: 29 W, Lamp Type: LED, Input Voltage: 108 to 250 V DC; 120 to 277 V AC, Lumens: 3531 Lumens, Color Temperature (Kelvin): 5000 K