Crouse Hinds (Eaton) VMVM175/MT S828 Champ VMV LED Luminaire | Graybar Store
Crouse Hinds (Eaton) - Champ VMV LED Luminaire - VMVM175/MT S828
+ / - Hover over image to Zoom
Other Views

    Champ VMV LED Luminaire

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: VMVM175/MT S828
    SKU: 25211908
    $1,195.33
    Checking Pricing
         
    Additional Features:Compact Lightweight Design
    Wattage:175 W
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # VMVM175/MT S828
    • Additional Features Compact Lightweight Design
    • Brand Champ
    • Input Voltage 120 V
    Product Overview:
    Champ® Champ VMV Champ VMV LED Luminaire, Wattage: 175 W, Lamp Type: Metal Halide, Input Voltage: 120 V