Crouse Hinds (Eaton) TWM2 Champ Cover Wall Mounting Module with 3/4 in. Hub | Graybar Store
Crouse Hinds (Eaton) - Champ Cover Wall Mounting Module with 3/4 in. Hub - TWM2
+ / - Hover over image to Zoom
Other Views

    Champ Cover Wall Mounting Module with 3/4 in. Hub

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TWM2
    SKU: 88074849
    $212.41
    Checking Pricing
         
    Use With:VMV Series Fixtures Wall Mount - 3/4 in. Conduit
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TWM2
    • Brand Eaton® Champ®
    • Material Aluminum
    Product Overview:
    Aluminum champ cover wall mounting module with 3/4 in. hub, for use on VMV series luminaires.
    • Hub size: 3/4 in.