Crouse Hinds (Eaton) PM5 Champ Cover Stanchion Straight Mounting Module with 1-1/2 in. Hub | Graybar Store
Crouse Hinds (Eaton) - Champ Cover Stanchion Straight Mounting Module with 1-1/2 in. Hub - PM5
+ / - Hover over image to Zoom
Other Views

    Champ Cover Stanchion Straight Mounting Module with 1-1/2 in. Hub

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: PM5
    SKU: 88074349
    $212.41
    Checking Pricing
         
    Use With:VMV Series Fixtures Stanchion Straight Mount - 1-1/2 in. Conduit
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # PM5
    • Brand Eaton® Champ®
    • Material Aluminum
    Product Overview:
    Aluminum champ cover stanchion straight mounting module with 1-1/2 in. hub, for use on VMV series luminaires.
    • Hub size: 1-1/2 in.