Crouse Hinds (Eaton) CM3 Champ Cover Ceiling Mounting Module with 1 in. Hub | Graybar Store
Crouse Hinds (Eaton) - Champ Cover Ceiling Mounting Module with 1 in. Hub - CM3
+ / - Hover over image to Zoom
Other Views

    Champ Cover Ceiling Mounting Module with 1 in. Hub

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CM3
    SKU: 88069555
    $106.09
    Checking Pricing
         
    Use With:VMV Series Fixtures Ceiling Mount - 1 in. Conduit
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CM3
    • Brand Eaton® Champ®
    • Material Aluminum
    Product Overview:
    Aluminum champ cover ceiling mounting module with 1 in. hub, for use on VMV series luminaires.
    • Hub size: 1 in.