ORS Nasco 293-L0135-063 Chain and Cable Fluid Penetrating Oil | Graybar Store
ORS Nasco - Chain and Cable Fluid Penetrating Oil - 293-L0135-063
+ / - Hover over image to Zoom
Other Views

    Chain and Cable Fluid Penetrating Oil

    Manufacturer: ORS Nasco
    Manufacturer #: 293-L0135-063
    SKU: 25515319
    $14.84
    Checking Pricing
         
    Framing Style:Lubriplate® Penetrating Oil, Size: 12 oz, Package Quantity: 12 per
    Filter Type:White
    Battery Type:12 oz
    Body Type/Material:12 per Carton
    Flame Retardant:Non-Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ORS Nasco
    • Manufacturer # 293-L0135-063
    • Type Penetrating Oil
    • Battery Type 12 oz
    • Body Type/Material 12 per Carton
    • Flame Retardant Non-Flammable
    • Flammability Rating Penetrating Oil
    • Framing Style Lubriplate® Penetrating Oil, Size: 12 oz, Package Quantity: 12 per
    • Filter Type White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Lubriplate® Penetrating Oil, Size: 12 oz, Package Quantity: 12 per Carton, White, 2-Butoxyethanol; Carbon Dioxide; Naphthenic; Petroleum; Stoddard Solvent, Flammability Rating: 1 (HMIS); 4 (HMIS); Non-Flammable