ORS Nasco 135-063 Chain and Cable Fluid Aerosol | Graybar Store
ORS Nasco - Chain and Cable Fluid Aerosol - 135-063
+ / - Hover over image to Zoom
Other Views

    Chain and Cable Fluid Aerosol

    Manufacturer: ORS Nasco
    Manufacturer #: 135-063
    SKU: 25719010
    $21.85
    Checking Pricing
         
    Color:Amber
    Size:12 oz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ORS Nasco
    • Manufacturer # 135-063
    • Color Amber
    • Size 12 oz
    • Application Any Moving Metal Surfaces; Cables; Chains; Drilling; Slides; Tapping; Wire Rope
    • Type Fluid
    • SAP Material Type ZSTD
    Product Overview:
    Chain And Cable Fluid, Size: 12 oz, Amber