Bussmann (Eaton) CH60J3 CH Series Class J 60A 600V 3 Pole Global Modular Fuse Holder With easyID™ Indication | Graybar Store
Bussmann (Eaton) - CH Series Class J 60A 600V 3 Pole Global Modular Fuse Holder With easyID™ Indication - CH60J3
+ / - Hover over image to Zoom
Other Views

    CH Series Class J 60A 600V 3 Pole Global Modular Fuse Holder With easyID™ Indication

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CH60J3
    SKU: 25035302
    $146.99
    Checking Pricing
         
    Amps:60A
    Voltage Rating:600V
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CH60J3
    • Amps 60A
    • Fuse Type Class J Fuses
    • Pole 3-Pole
    Product Overview:
    CH Series Class J 60A 600V 3 pole global modular fuse holder with easyID™ Indication