Bussmann (Eaton) CH Series Class J 600VAC/DC Modular Fuse Holder With Neon Lamp Indicator | Graybar Store
Bussmann (Eaton) - CH Series Class J 600VAC/DC Modular Fuse Holder With Neon Lamp Indicator
+ / - Hover over image to Zoom
Other Views

    CH Series Class J 600VAC/DC Modular Fuse Holder With Neon Lamp Indicator

    Manufacturer: Bussmann (Eaton)
         

    CH Series modular fuse holders for Class J fuses.

    • Choice of Indication: easyID™ Window to View Indicator on Cooper Bussmann LPJ-SPI Fuses or Neon Lamp Open Fuse Indicator
    • Comes in Standard 1-, 2- and 3-Pole Ganged Assemblies (All Fuses Are Extracted Simultaneously)
    • Kits Are Available For Ganging Units in the Field
    • Meets Requirements of IEC 60529 For IP20 Finger-Safe Rating
    • 35mm DIN Rail and Panel (6-32 UNC Pan Head Recommended) Mounting
    • Fuse Holder Wire Ports Dual Wire Rated From 18 to 3 AWG
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Type Class J Fuses
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Price
    CH30J3I
    25035297
    30A
    600V AC/DC
    3-Pole
    $
    149
    .57
    /
    EA
    25035297
    Amps
    30A
    Voltage Rating
    600V AC/DC
    Pole
    3-Pole
    $
    149
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CH60J3I
    25035303
    60A
    600V AC/DC
    3-Pole
    $
    166
    .70
    /
    EA
    25035303
    Amps
    60A
    Voltage Rating
    600V AC/DC
    Pole
    3-Pole
    $
    166
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25035297 SKU, 25035297 ANALYTICS...
    Pole
    3-Pole
    Price
    $
    149
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25035303 SKU, 25035303 ANALYTICS...
    Pole
    3-Pole
    Price
    $
    166
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available