Bussmann (Eaton) CH Series Class J 600V Global Modular Fuse Holder With easyID™ Indication | Graybar Store
Bussmann (Eaton) - CH Series Class J 600V Global Modular Fuse Holder With easyID™ Indication
+ / - Hover over image to Zoom
Other Views

    CH Series Class J 600V Global Modular Fuse Holder With easyID™ Indication

    Manufacturer: Bussmann (Eaton)
         

    CH Series Class J global modular fuse holder with indication.

    • Manufacturer Bussmann (Eaton)
    • Fuse Type Class J Fuses
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Price
    CH30J3
    25035296
    30A
    600V AC/DC
    3-Pole
    $
    129
    .63
    /
    EA
    25035296
    Amps
    30A
    Voltage Rating
    600V AC/DC
    Pole
    3-Pole
    $
    129
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CH60J3
    25035302
    60A
    600V
    3-Pole
    $
    146
    .99
    /
    EA
    25035302
    Amps
    60A
    Voltage Rating
    600V
    Pole
    3-Pole
    $
    146
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25035296 SKU, 25035296 ANALYTICS...
    Pole
    3-Pole
    Price
    $
    129
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25035302 SKU, 25035302 ANALYTICS...
    Pole
    3-Pole
    Price
    $
    146
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available