Bussmann (Eaton) CH30J3 CH Series Class J 30A 600VAC/DC 3 Pole Modular Fuse Holder With easyID™ Window | Graybar Store
Bussmann (Eaton) - CH Series Class J 30A 600VAC/DC 3 Pole Modular Fuse Holder With easyID™ Window - CH30J3
+ / - Hover over image to Zoom
Other Views

    CH Series Class J 30A 600VAC/DC 3 Pole Modular Fuse Holder With easyID™ Window

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CH30J3
    SKU: 25035296
    $129.63
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V AC/DC
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CH30J3
    • Amps 30A
    • Fuse Type Class J Fuses
    • Pole 3-Pole
    Product Overview:
    CH Series Class J 30A 600VAC/DC 3 pole modular fuse holder with easyID™ window.
    • Choice of Indication: easyID™ Window to View Indicator on Cooper Bussmann LPJ-SPI Fuses or Neon Lamp Open Fuse Indicator
    • Comes in Standard 1-, 2- and 3-Pole Ganged Assemblies (All Fuses Are Extracted Simultaneously)
    • Kits Are Available For Ganging Units in the Field
    • Meets Requirements of IEC 60529 For IP20 Finger-Safe Rating
    • 35mm DIN Rail and Panel (6-32 UNC Pan Head Recommended) Mounting
    • Fuse Holder Wire Ports Dual Wire Rated From 18 to 3 AWG