Bussmann (Eaton) CHM2DU CH Series 30A 600V 2 Pole Global Modular Fuse Holder | Graybar Store
Bussmann (Eaton) - CH Series 30A 600V 2 Pole Global Modular Fuse Holder - CHM2DU
+ / - Hover over image to Zoom
Other Views

    CH Series 30A 600V 2 Pole Global Modular Fuse Holder

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CHM2DU
    SKU: 25380789
    $41.20
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V
    Pole:2-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CHM2DU
    • Amps 30A
    • Fuse Type Class CC Fuses
    Product Overview:
    CH Series Class CC 30A 600V 2 pole global modular fuse holder.
    • High SCCR Rated, UL Listed Class CC Holder With Indicator Option For 600V AC/DC and 48V DC
    • UL Recognized Midget and 10x38 Holder With Factory Assembled Neutral Pole Option
    • Agency Ratings Up to 1000V DC For Use With Solar PV Fuses
    • Terminals Rated For Use With 75 or 90 deg. C Wire, Fine Stranded Wire, Spade Terminals and Comb-Bus Bars; Use Any Higher Temperature Rated Wire With Appropriate Derating
    • Complete Range of UL Listed and High SCCR Rated 1-Phase and 3-Phase Finger-Safe Comb-Bus Bars and Power Feed Lugs