Bussmann (Eaton) CH142B CH Series 40A 600VAC/DC 2 Pole Global Modular Fuse Holder For 14 x 51mm Fuses | Graybar Store
Bussmann (Eaton) - CH Series 40A 600VAC/DC 2 Pole Global Modular Fuse Holder For 14 x 51mm Fuses - CH142B
+ / - Hover over image to Zoom
Other Views

    CH Series 40A 600VAC/DC 2 Pole Global Modular Fuse Holder For 14 x 51mm Fuses

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CH142B
    SKU: 25440545
    $89.79
    Checking Pricing
         
    Amps:40A
    Voltage Rating:600V AC/DC
    Pole:2-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CH142B
    • Amps 40A
    • Fuse Dimension 9/16 Dia. x 2 L in.
    • Pole 2-Pole
    Product Overview:
    CH Series 40A 600VAC/DC 2 pole global modular fuse holder for 14 x 51mm fuses.
    • Multiple Pole Configurations
    • Finger-Safe Protection
    • Lockout-Tagout Feature For Added Safety
    • 14x51 and 22x58 Configurations Are Available With Optional Microswitches For Remote "Open Fuse" Indication, Pre-Breaking and Fuse Presence
    • Self-Extinguishable UL 94V0 Rated Polyester Material
    • Multi-Phase Connections Available For Ganging Poles
    • Accepts Wire Security Tags