GE Lighting GEC340MAX-A CFL UltraMax™ High Lumen Biax™ Electronic Multivolt Instant Start Ballast | Graybar Store
GE Lighting - CFL UltraMax™ High Lumen Biax™ Electronic Multivolt Instant Start Ballast - GEC340MAX-A
+ / - Hover over image to Zoom
Other Views

    CFL UltraMax™ High Lumen Biax™ Electronic Multivolt Instant Start Ballast

    Manufacturer: GE Lighting
    Manufacturer #: GEC340MAX-A
    SKU: 25259159
    $37.47
    Checking Pricing
         
    No. of Lamps:3
    Input Voltage:120-277
    Lamp Watts:40
    Ballast Factor:Normal
    Alternate Manufacturer Part No.:71436
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEC340MAX-A
    • Alternate Manufacturer Part No. 71436
    • Ballast Factor Normal
    • Ballast Technology Electronic
    • Input Voltage 120-277
    • Lamp Type Compact Fluorescent
    Product Overview:
    UltraMax™ High Lumen Biax™ 120/277V electronic multivolt instant start ballast for use with lamp type (3) 40W compact fluorescent lamps (FT40W-25W/2G11).
    UltraMax™ electronic instant start ballasts:
    • Multi-Voltage Technology handles voltage from 120 to 277V
    • Energy saving high efficiency instant start electronic ballast (>90%)
    • Instant start electronic ballast for long lamp starting cycles and low initial cost
    • Anti-Striation Control for better light quality, with no striations
    • Lamp End-of-Life Safety Shutdown Circuit with Re-Lamping Auto-reset
    • Alternate part number: 71436
    • Parallel Lamp Wiring
    • Dimensions (Inches): 1-2/3 D x 9-1/2 W x 1-1/5H
    • Minumum Starting Temperature -22°F