GE Lighting F32TBX/827/A/ECO CFL TRIPLE BIAX PLUG-IN T4 | Graybar Store
GE Lighting - CFL TRIPLE BIAX PLUG-IN T4 - F32TBX/827/A/ECO
+ / - Hover over image to Zoom
Other Views

    CFL TRIPLE BIAX PLUG-IN T4

    Manufacturer: GE Lighting
    Manufacturer #: F32TBX/827/A/ECO
    SKU: 25082718
    $12.83
    Checking Pricing
         
    Wattage:32
    Rated Life (Hour):17000
    Initial Lumens:2400
    Color Temperature (Kelvin):2700
    Packaging:10 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32TBX/827/A/ECO
    • Base Type GX24q-3
    • Brand Ecolux
    • Bulb Shape 4-Pin Triple Biax
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 2400
    Product Overview:
    GE Ecolux® Biax® T4 - Facilities; Retail Display; Hospitality; Office; Restaurant; Warehouse