GE Lighting CFL T3 Spiral Dimming Lamps | Graybar Store
GE Lighting - CFL T3 Spiral Dimming Lamps
+ / - Hover over image to Zoom
Other Views

    CFL T3 Spiral Dimming Lamps

    Manufacturer: GE Lighting
         

    Self-ballasted T3 Spiral™ CFL has a medium base used for dimming applications.

    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape T3 Spiral
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Price
    FLE26HT3/2DM/BX
    25631039
    2700
    1700
    3 Per Case
    10000
    26
    66663
    $
    25
    .97
    /
    EA
    25631039
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    1700
    Packaging
    3 Per Case
    Rated Life (Hour)
    10000
    Wattage
    26
    Alternate Manufacturer Part No.
    66663
    $
    25
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FLE14HT3/2DM/BX
    25631038
    2700
    950
    3 Per Case
    10000
    14
    66662
    $
    20
    .78
    /
    EA
    25631038
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    950
    Packaging
    3 Per Case
    Rated Life (Hour)
    10000
    Wattage
    14
    Alternate Manufacturer Part No.
    66662
    $
    20
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25631039 SKU, 25631039 ANALYTICS...
    Packaging
    3 Per Case
    Rated Life (Hour)
    10000
    Wattage
    26
    Alternate Manufacturer Part No.
    66663
    Price
    $
    25
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25631038 SKU, 25631038 ANALYTICS...
    Packaging
    3 Per Case
    Rated Life (Hour)
    10000
    Wattage
    14
    Alternate Manufacturer Part No.
    66662
    Price
    $
    20
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available