GE Lighting CFL Spiral® T4/T5 Hi Lumen | Graybar Store
GE Lighting - CFL Spiral® T4/T5 Hi Lumen
+ / - Hover over image to Zoom
Other Views

    CFL Spiral® T4/T5 Hi Lumen

    Manufacturer: GE Lighting
         

    Self-ballasted Spiral® T4/T5 hi-lumen CFL with medium base.

    • Manufacturer GE Lighting
    • Base Type Medium
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Price
    FLE55HT5/2/SW/BX
    25311788
    2700
    3800
    4 Per Case
    8000
    55
    78965
    $
    19
    .43
    /
    EA
    25311788
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    3800
    Packaging
    4 Per Case
    Rated Life (Hour)
    8000
    Wattage
    55
    Alternate Manufacturer Part No.
    78965
    $
    19
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FLE29HLX/2XL/827
    25052176
    2700
    2200
    10 Per Case
    12000
    29
    81514
    $
    18
    .64
    /
    EA
    25052176
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    2200
    Packaging
    10 Per Case
    Rated Life (Hour)
    12000
    Wattage
    29
    Alternate Manufacturer Part No.
    81514
    $
    18
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25311788 SKU, 25311788 ANALYTICS...
    Packaging
    4 Per Case
    Rated Life (Hour)
    8000
    Wattage
    55
    Alternate Manufacturer Part No.
    78965
    Price
    $
    19
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25052176 SKU, 25052176 ANALYTICS...
    Packaging
    10 Per Case
    Rated Life (Hour)
    12000
    Wattage
    29
    Alternate Manufacturer Part No.
    81514
    Price
    $
    18
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available