GE Lighting FLE26HT3/2DM/BX CFL SPIRAL 26W T3 DIMMING SOFT WHT | Graybar Store
GE Lighting - CFL SPIRAL 26W T3 DIMMING SOFT WHT - FLE26HT3/2DM/BX
+ / - Hover over image to Zoom
Other Views

    CFL SPIRAL 26W T3 DIMMING SOFT WHT

    Manufacturer: GE Lighting
    Manufacturer #: FLE26HT3/2DM/BX
    SKU: 25631039
    $25.97
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:1700
    Packaging:3 Per Case
    Rated Life (Hour):10000
    Wattage:26
    Alternate Manufacturer Part No.:66663
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE26HT3/2DM/BX
    • Alternate Manufacturer Part No. 66663
    • Base Type Medium
    • Bulb Shape T3 Spiral
    • Color Temperature (Kelvin) 2700
    Product Overview:
    26W T3 Dimming Soft White Spiral Compact Fluorescent