GE Lighting FLE42HLX/2/XL/BX CFL Spiral | Graybar Store
GE Lighting - CFL Spiral - FLE42HLX/2/XL/BX
+ / - Hover over image to Zoom
Other Views

    CFL Spiral

    Manufacturer: GE Lighting
    Manufacturer #: FLE42HLX/2/XL/BX
    SKU: 25067986
    $40.80
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:2700
    Packaging:12 Per Bundle
    Rated Life (Hour):12000
    Wattage:42
    Alternate Manufacturer Part No.:47452
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE42HLX/2/XL/BX
    • Alternate Manufacturer Part No. 47452
    • Base Type Medium
    • Bulb Shape T3
    • Color Temperature (Kelvin) 2700
    Product Overview:
    GE energy smart® spiral® CFL 42 watt spiral 1-pack.