GE Lighting FLE26HT3/2/SW/CD CFL SPIRAL | Graybar Store
GE Lighting - CFL SPIRAL - FLE26HT3/2/SW/CD
+ / - Hover over image to Zoom
Other Views

    CFL SPIRAL

    Manufacturer: GE Lighting
    Manufacturer #: FLE26HT3/2/SW/CD
    SKU: 25067977
    $5.95
    Checking Pricing
         
    Wattage:23
    Rated Life (Hour):10000
    Initial Lumens:1600
    Color Temperature (Kelvin):2700
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE26HT3/2/SW/CD
    • Base Type Medium
    • Bulb Shape T3 Spiral™
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1600
    Product Overview:
    • CRI 60