GE Lighting FLE14HT3/2DM/BX CFL SPIRAL 14W T3 DIMMING SOFT WHT | Graybar Store
GE Lighting - CFL SPIRAL 14W T3 DIMMING SOFT WHT - FLE14HT3/2DM/BX
+ / - Hover over image to Zoom
Other Views

    CFL SPIRAL 14W T3 DIMMING SOFT WHT

    Manufacturer: GE Lighting
    Manufacturer #: FLE14HT3/2DM/BX
    SKU: 25631038
    $20.78
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:950
    Packaging:3 Per Case
    Rated Life (Hour):10000
    Wattage:14
    Alternate Manufacturer Part No.:66662
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE14HT3/2DM/BX
    • Alternate Manufacturer Part No. 66662
    • Base Type Medium
    • Bulb Shape T3 Spiral
    • Color Temperature (Kelvin) 2700
    Product Overview:
    14W T3 Dimming Soft White Spiral Compact Fluorescent