GE Lighting F7BX/835/ECO CFL LOW WATT BIAX PLUG-IN T4 | Graybar Store
GE Lighting - CFL LOW WATT BIAX PLUG-IN T4 - F7BX/835/ECO
+ / - Hover over image to Zoom
Other Views

    CFL LOW WATT BIAX PLUG-IN T4

    Manufacturer: GE Lighting
    Manufacturer #: F7BX/835/ECO
    SKU: 25082737
    $3.10
    Checking Pricing
         
    Wattage:7
    Rated Life (Hour):10000
    Initial Lumens:425
    Color Temperature (Kelvin):3500
    Packaging:100 Per Bundle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F7BX/835/ECO
    • Base Type G23
    • Bulb Shape 2-Pin Low Wattage Biax™
    • Color Temperature (Kelvin) 3500
    • Initial Lumens 425
    Product Overview:
    GE Ecolux® Biax® T4 - Facilities; Retail Display; Hospitality; Office; Restaurant; Warehouse