GE Lighting FLE20HT3/2/XL827 CFL LAMP 20W X-LONG LIFE | Graybar Store
GE Lighting - CFL LAMP 20W X-LONG LIFE - FLE20HT3/2/XL827
+ / - Hover over image to Zoom
Other Views

    CFL LAMP 20W X-LONG LIFE

    Manufacturer: GE Lighting
    Manufacturer #: FLE20HT3/2/XL827
    SKU: 25052110
    $6.47
    Checking Pricing
         
    Wattage:20
    Rated Life (Hour):12000
    Initial Lumens:1200
    Color Temperature (Kelvin):2700
    Packaging:10 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE20HT3/2/XL827
    • Base Type Medium
    • Brand Spiral
    • Bulb Shape T3
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1200
    Product Overview:
    GE Soft White Spiral® T3 - Facilities; Retail Display; Hospitality; Office; Restaurant