GE Lighting FLE15HT3/2/XL/SW CFL LAMP 15W X-LONG LIFE | Graybar Store
GE Lighting - CFL LAMP 15W X-LONG LIFE - FLE15HT3/2/XL/SW
+ / - Hover over image to Zoom
Other Views

    CFL LAMP 15W X-LONG LIFE

    Manufacturer: GE Lighting
    Manufacturer #: FLE15HT3/2/XL/SW
    SKU: 25052109
    $5.27
    Checking Pricing
         
    Wattage:15
    Rated Life (Hour):12000
    Initial Lumens:950
    Color Temperature (Kelvin):2700
    Packaging:10 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE15HT3/2/XL/SW
    • Base Type Medium
    • Bulb Shape T3 Spiral™
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 950
    Product Overview:
    GE Soft White Spiral® T3 - Facilities; Retail Display; Hospitality; Office; Restaurant
    • CRI 80
    • Nominal Length 4.8 Inch
    • Alternate Part Number: 80937