GE Lighting FLE10HT3/2/XL CFL LAMP 10W X-LONG LIFE | Graybar Store
GE Lighting - CFL LAMP 10W X-LONG LIFE - FLE10HT3/2/XL
+ / - Hover over image to Zoom
Other Views

    CFL LAMP 10W X-LONG LIFE

    Manufacturer: GE Lighting
    Manufacturer #: FLE10HT3/2/XL
    SKU: 25052108
    $6.06
    Checking Pricing
         
    Wattage:10
    Rated Life (Hour):12000
    Initial Lumens:550
    Color Temperature (Kelvin):2700
    Packaging:10 Per Case
    Alternate Manufacturer Part No.:80936
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE10HT3/2/XL
    • Alternate Manufacturer Part No. 80936
    • Base Type Medium
    • Bulb Shape T3 Spiral™
    • Color Temperature (Kelvin) 2700
    Product Overview:
    GE Soft White Spiral® T3 - Facilities; Retail Display; Hospitality; Office; Restaurant