GE Lighting CFL GU24 Spiral Lamps | Graybar Store
GE Lighting - CFL GU24 Spiral Lamps
+ / - Hover over image to Zoom
Other Views

    CFL GU24 Spiral Lamps

    Manufacturer: GE Lighting
         

    Self-ballasted GU24 Spiral® CFL with medium base.

    • Manufacturer GE Lighting
    • Base Type GU24
    • Bulb Shape T3
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Price
    FLE20HT3/2GU24CD
    25265755
    2700
    1200
    3 Per Case
    10000
    20
    76136
    $
    13
    .05
    /
    EA
    25265755
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    1200
    Packaging
    3 Per Case
    Rated Life (Hour)
    10000
    Wattage
    20
    Alternate Manufacturer Part No.
    76136
    $
    13
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FLE15HT3/2GU24CD
    25265754
    2700
    1000
    3 Per Case
    10000
    15
    75367
    $
    10
    .50
    /
    EA
    25265754
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    1000
    Packaging
    3 Per Case
    Rated Life (Hour)
    10000
    Wattage
    15
    Alternate Manufacturer Part No.
    75367
    $
    10
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FLE26HT3/2GU24CD
    25265757
    2700
    1750
    3 Per Case
    10000
    26
    76137
    $
    14
    .76
    /
    EA
    25265757
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    1750
    Packaging
    3 Per Case
    Rated Life (Hour)
    10000
    Wattage
    26
    Alternate Manufacturer Part No.
    76137
    $
    14
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25265755 SKU, 25265755 ANALYTICS...
    Packaging
    3 Per Case
    Rated Life (Hour)
    10000
    Wattage
    20
    Alternate Manufacturer Part No.
    76136
    Price
    $
    13
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25265754 SKU, 25265754 ANALYTICS...
    Packaging
    3 Per Case
    Rated Life (Hour)
    10000
    Wattage
    15
    Alternate Manufacturer Part No.
    75367
    Price
    $
    10
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25265757 SKU, 25265757 ANALYTICS...
    Packaging
    3 Per Case
    Rated Life (Hour)
    10000
    Wattage
    26
    Alternate Manufacturer Part No.
    76137
    Price
    $
    14
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available