GE Lighting FLE23H/T3/2/827 NEW CFL E26 MED BASE 2700K | Graybar Store
GE Lighting - CFL E26 MED BASE 2700K - FLE23H/T3/2/827 NEW
+ / - Hover over image to Zoom
Other Views

    CFL E26 MED BASE 2700K

    Manufacturer: GE Lighting
    Manufacturer #: FLE23H/T3/2/827 NEW
    SKU: 25692960
    $8.38
    Checking Pricing
         
    Wattage:23
    Rated Life (Hour):10000
    Initial Lumens:1650
    Color Temperature (Kelvin):2700
    Packaging:10 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE23H/T3/2/827 NEW
    • Base Type Medium
    • Bulb Shape T3 Spiral™
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1650
    • Rated Life (Hour) 10000
    • Wattage 23
    • Packaging 10 Per Case
    • SAP Material Type ZSTD
    Product Overview:
    GE CFL 23w T3 Spiral