GE Lighting F26DBX/830/ECO CFL DOUBLE BIAX PLUG-IN T4 | Graybar Store
GE Lighting - CFL DOUBLE BIAX PLUG-IN T4 - F26DBX/830/ECO
+ / - Hover over image to Zoom
Other Views

    CFL DOUBLE BIAX PLUG-IN T4

    Manufacturer: GE Lighting
    Manufacturer #: F26DBX/830/ECO
    SKU: 25082756
    $11.46
    Checking Pricing
         
    Wattage:26
    Rated Life (Hour):12000
    Initial Lumens:1710
    Color Temperature (Kelvin):3000
    Packaging:50 Per Bundle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F26DBX/830/ECO
    • Base Type G24d-3
    • Brand Ecolux
    • Bulb Shape 2-Pin Double Biax
    • Color Temperature (Kelvin) 3000
    Product Overview:
    GE Ecolux® Biax® T4 - Facilities; Retail Display; Hospitality; Office; Restaurant; Warehouse