GE Lighting F18DBX/827/ECO CFL DOUBLE BIAX PLUG-IN T4 | Graybar Store
GE Lighting - CFL DOUBLE BIAX PLUG-IN T4 - F18DBX/827/ECO
+ / - Hover over image to Zoom
Other Views

    CFL DOUBLE BIAX PLUG-IN T4

    Manufacturer: GE Lighting
    Manufacturer #: F18DBX/827/ECO
    SKU: 25082751
    $12.76
    Checking Pricing
         
    Wattage:18
    Rated Life (Hour):12000
    Initial Lumens:1250
    Color Temperature (Kelvin):2700
    Packaging:50 Per Bundle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F18DBX/827/ECO
    • Base Type G24d-2
    • Bulb Shape 2-Pin Double Biax™
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1250
    Product Overview:
    GE Ecolux® Biax® T4 - Facilities; Retail Display; Hospitality; Office; Restaurant; Warehouse