GE Lighting F13DBX/830/ECO4P CFL DOUBLE BIAX PLUG-IN T4 | Graybar Store
GE Lighting - CFL DOUBLE BIAX PLUG-IN T4 - F13DBX/830/ECO4P
+ / - Hover over image to Zoom
Other Views

    CFL DOUBLE BIAX PLUG-IN T4

    Manufacturer: GE Lighting
    Manufacturer #: F13DBX/830/ECO4P
    SKU: 25082702
    $12.93
    Checking Pricing
         
    Wattage:13
    Rated Life (Hour):17000
    Initial Lumens:900
    Color Temperature (Kelvin):3000
    Packaging:50 Per Bundle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F13DBX/830/ECO4P
    • Base Type G24q-1
    • Bulb Shape 4-Pin Double Biax
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 900
    Product Overview:
    GE Ecolux® Biax® T4 - for use in retail display, hospitality, office, restaurant and warehouse applications.