GE Lighting FLE20AG21/2SWCD2 CFL Decorative Globe, Medium Base, 20W | Graybar Store
GE Lighting - CFL Decorative Globe, Medium Base, 20W - FLE20AG21/2SWCD2
+ / - Hover over image to Zoom
Other Views

    CFL Decorative Globe, Medium Base, 20W

    Manufacturer: GE Lighting
    Manufacturer #: FLE20AG21/2SWCD2
    SKU: 25389654
    $13.68
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:1100
    Packaging:3 Per Case
    Rated Life (Hour):8000
    Wattage:20
    Alternate Manufacturer Part No.:74726
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE20AG21/2SWCD2
    • Alternate Manufacturer Part No. 74726
    • Base Type Medium
    • Bulb Shape G25
    • Color Temperature (Kelvin) 2700
    Product Overview:
    GE Energy Smart® A21 compact fluorescent lamp.