GE Lighting CFL Decorative A-19 Lamps | Graybar Store
GE Lighting - CFL Decorative A-19 Lamps
+ / - Hover over image to Zoom
Other Views

    CFL Decorative A-19 Lamps

    Manufacturer: GE Lighting
         

    Self-ballasted CFL A-19 decorative lamps with medium base.

    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape A19
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Price
    FLE11/2/A19XL
    25094483
    2700
    500
    10 Per Case
    10000
    11
    89622
    $
    12
    .57
    /
    EA
    25094483
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    500
    Packaging
    10 Per Case
    Rated Life (Hour)
    10000
    Wattage
    11
    Alternate Manufacturer Part No.
    89622
    $
    12
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FLE20/2/A19XL
    25094488
    2700
    1100
    10 Per Case
    10000
    20
    89634
    $
    15
    .44
    /
    EA
    25094488
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    1100
    Packaging
    10 Per Case
    Rated Life (Hour)
    10000
    Wattage
    20
    Alternate Manufacturer Part No.
    89634
    $
    15
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FLE15/2/A19XL
    25094486
    2700
    825
    10 Per Case
    10000
    15
    89632
    $
    16
    .90
    /
    EA
    25094486
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    825
    Packaging
    10 Per Case
    Rated Life (Hour)
    10000
    Wattage
    15
    Alternate Manufacturer Part No.
    89632
    $
    16
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25094483 SKU, 25094483 ANALYTICS...
    Packaging
    10 Per Case
    Rated Life (Hour)
    10000
    Wattage
    11
    Alternate Manufacturer Part No.
    89622
    Price
    $
    12
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25094488 SKU, 25094488 ANALYTICS...
    Packaging
    10 Per Case
    Rated Life (Hour)
    10000
    Wattage
    20
    Alternate Manufacturer Part No.
    89634
    Price
    $
    15
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25094486 SKU, 25094486 ANALYTICS...
    Packaging
    10 Per Case
    Rated Life (Hour)
    10000
    Wattage
    15
    Alternate Manufacturer Part No.
    89632
    Price
    $
    16
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available