GE Lighting CFL Decorative A-19 Bullet Lamps | Graybar Store
GE Lighting - CFL Decorative A-19 Bullet Lamps
+ / - Hover over image to Zoom
Other Views

    CFL Decorative A-19 Bullet Lamps

    Manufacturer: GE Lighting
         

    Self-ballasted CFL decorative bullet shaped lamps with medium base.

    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape Bullet
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Price
    FLE20/2/T19XL
    25094489
    2700
    1100
    10 Per Case
    8000
    20
    89635
    $
    15
    .74
    /
    EA
    25094489
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    1100
    Packaging
    10 Per Case
    Rated Life (Hour)
    8000
    Wattage
    20
    Alternate Manufacturer Part No.
    89635
    $
    15
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FLE26/2/T21XL
    25094490
    2700
    1350
    10 Per Case
    10000
    26
    89636
    $
    23
    .15
    /
    EA
    25094490
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    1350
    Packaging
    10 Per Case
    Rated Life (Hour)
    10000
    Wattage
    26
    Alternate Manufacturer Part No.
    89636
    $
    23
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25094489 SKU, 25094489 ANALYTICS...
    Packaging
    10 Per Case
    Rated Life (Hour)
    8000
    Wattage
    20
    Alternate Manufacturer Part No.
    89635
    Price
    $
    15
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25094490 SKU, 25094490 ANALYTICS...
    Packaging
    10 Per Case
    Rated Life (Hour)
    10000
    Wattage
    26
    Alternate Manufacturer Part No.
    89636
    Price
    $
    23
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available