GE Lighting FLE9/2/CAM/827 CFL 9W Self-Ballasted, Blunt Tip, Medium Base | Graybar Store
GE Lighting - CFL 9W Self-Ballasted, Blunt Tip, Medium Base - FLE9/2/CAM/827
+ / - Hover over image to Zoom
Other Views

    CFL 9W Self-Ballasted, Blunt Tip, Medium Base

    Manufacturer: GE Lighting
    Manufacturer #: FLE9/2/CAM/827
    SKU: 22071336
    $7.64
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:430
    Packaging:10 Per Case
    Rated Life (Hour):6000
    Wattage:9
    Alternate Manufacturer Part No.:16106
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE9/2/CAM/827
    • Alternate Manufacturer Part No. 16106
    • Base Type Medium
    • Bulb Shape Candle
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 430
    Product Overview:
    GE energy smart® CFL 9 watt blunt tip 1-pack.
    • Energy Star®
    • CRI 82
    • Blunt Tip