GE Lighting F9BX/827/ECO Ecolux® CFL, 2-Pin Low Wattage Biax™, G23 Base, 9W, 2700K, 10000 Rated Life Hrs. | Graybar Store
GE Lighting - Ecolux® CFL, 2-Pin Low Wattage Biax™, G23 Base, 9W, 2700K, 10000 Rated Life Hrs. - F9BX/827/ECO
+ / - Hover over image to Zoom
Other Views

    Ecolux® CFL, 2-Pin Low Wattage Biax™, G23 Base, 9W, 2700K, 10000 Rated Life Hrs.

    Manufacturer: GE Lighting
    Manufacturer #: F9BX/827/ECO
    SKU: 25082739
    $421.00
    Checking Pricing
         
    Wattage:9
    Rated Life (Hour):10000
    Initial Lumens:600
    Color Temperature (Kelvin):2700
    Packaging:100 Per Bundle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F9BX/827/ECO
    • Base Type G23
    • Brand Ecolux
    • Bulb Shape 2-Pin Low Wattage Biax
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 600
    Product Overview:
    Ecolux® Biax® T4 9W plug-in CFL with 2700K color temperature, 10000 rated life hours, initial lumens 600, 100 per package for use on retail/hospitality applications.
    • CRI 82
    • Nominal Length 6.6 Inch
    • Alternate Part Number: 97558