GE Lighting CFL 9W 2-Pin Double Biax™ | Graybar Store
GE Lighting - CFL 9W 2-Pin Double Biax™
+ / - Hover over image to Zoom
Other Views

    CFL 9W 2-Pin Double Biax™

    Manufacturer: GE Lighting
         

    Plug-in 2-pin Double Biax™ CFL 9W with G23-2 base.

    • Manufacturer GE Lighting
    • Base Type G23-2
    • Bulb Shape 2-Pin Double Biax™
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Price
    F9DBX23/827/ECO
    25082746
    2700
    550
    50 Per Bundle
    12000
    9
    97576
    $
    12
    .82
    /
    EA
    25082746
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    550
    Packaging
    50 Per Bundle
    Rated Life (Hour)
    12000
    Wattage
    9
    Alternate Manufacturer Part No.
    97576
    $
    12
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F9DBX23/841/ECO
    25084475
    4100
    550
    50 Per Bundle
    12000
    9
    97575
    $
    12
    .82
    /
    EA
    25084475
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    550
    Packaging
    50 Per Bundle
    Rated Life (Hour)
    12000
    Wattage
    9
    Alternate Manufacturer Part No.
    97575
    $
    12
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25082746 SKU, 25082746 ANALYTICS...
    Packaging
    50 Per Bundle
    Rated Life (Hour)
    12000
    Wattage
    9
    Alternate Manufacturer Part No.
    97576
    Price
    $
    12
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25084475 SKU, 25084475 ANALYTICS...
    Packaging
    50 Per Bundle
    Rated Life (Hour)
    12000
    Wattage
    9
    Alternate Manufacturer Part No.
    97575
    Price
    $
    12
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available