GE Lighting F7BX/827/ECO CFL 7W 2-Pin Low Wattage Biax ™ | Graybar Store
GE Lighting - CFL 7W 2-Pin Low Wattage Biax ™ - F7BX/827/ECO
+ / - Hover over image to Zoom
Other Views

    CFL 7W 2-Pin Low Wattage Biax ™

    Manufacturer: GE Lighting
    Manufacturer #: F7BX/827/ECO
    SKU: 25082736
    $310.00
    Checking Pricing
         
    Wattage:7
    Rated Life (Hour):10000
    Initial Lumens:425
    Color Temperature (Kelvin):2700
    Packaging:100 Per Bundle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F7BX/827/ECO
    • Base Type G23
    • Bulb Shape 2-Pin Low Wattage Biax™
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 425
    Product Overview:
    Ecolux® Biax® T4 7W plug-in CFL with 2700K color temperature, 10000 rated life hours, initial lumens 425, 100 per package for use on retail/hospitality applications.
    • CRI 82
    • Nominal Length 5.3 Inch
    • Alternate Part Number: 97554