GE Lighting CFL 7W 2-Pin Low Wattage Biax™ | Graybar Store
GE Lighting - CFL 7W 2-Pin Low Wattage Biax™
+ / - Hover over image to Zoom
Other Views

    CFL 7W 2-Pin Low Wattage Biax™

    Manufacturer: GE Lighting
         

    Plug-in 2-pin low wattage Biax™ CFL 7W with G23 base

    GE Compact Fluorescent lamps offer many advantages:
    • Dramatic energy cost savings up to 77% vs. incandescent lamps of comparable light output
    • Extra long life most last 8 to 10 times longer, and some last up to 20 times longer, than standard incandescent lamps
    • Excellent color rendering rare earth tri-phosphor provides such high-quality color you won't believe its fluorescent. Most types offer a choice of color options, from warm to cool, to let you select the tone and atmosphere you need
    • A choice of wattages, shapes and sizes to meet your lighting needs. Designed to fit everything from table lamps to wall sconces and ceiling fixtures.
    • Many lamps use amalgam technology which provides stable lumen performance when operated in any position, over a wider range of ambient temperatures.
    See More >>
    • Manufacturer GE Lighting
    • Base Type G23
    • Bulb Shape 2-Pin Low Wattage Biax&#8482
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    Packaging
    Price
    F7BX/827/ECO
    25082736
    7
    10000
    425
    2700
    100 Per Bundle
    $
    310
    .00
    100 Ea
    /
    Package
    25082736
    Wattage
    7
    Rated Life (Hour)
    10000
    Initial Lumens
    425
    Color Temperature (Kelvin)
    2700
    Packaging
    100 Per Bundle
    $
    310
    .00
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F7BX/841/ECO
    25082738
    7
    10000
    425
    4100
    100 Per Bundle
    $
    310
    .00
    100 Ea
    /
    Package
    25082738
    Wattage
    7
    Rated Life (Hour)
    10000
    Initial Lumens
    425
    Color Temperature (Kelvin)
    4100
    Packaging
    100 Per Bundle
    $
    310
    .00
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F7BX/835/ECO
    25082737
    7
    10000
    425
    3500
    100 Per Bundle
    $
    3
    .10
    /
    EA
    25082737
    Wattage
    7
    Rated Life (Hour)
    10000
    Initial Lumens
    425
    Color Temperature (Kelvin)
    3500
    Packaging
    100 Per Bundle
    $
    3
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25082736 SKU, 25082736 ANALYTICS...
    Initial Lumens
    425
    Color Temperature (Kelvin)
    2700
    Packaging
    100 Per Bundle
    Price
    $
    310
    .00
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25082738 SKU, 25082738 ANALYTICS...
    Initial Lumens
    425
    Color Temperature (Kelvin)
    4100
    Packaging
    100 Per Bundle
    Price
    $
    310
    .00
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25082737 SKU, 25082737 ANALYTICS...
    Initial Lumens
    425
    Color Temperature (Kelvin)
    3500
    Packaging
    100 Per Bundle
    Price
    $
    3
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available