GE Lighting CFL 70W 4-Pin High Output Biax™ | Graybar Store
GE Lighting - CFL 70W 4-Pin High Output Biax™
+ / - Hover over image to Zoom
Other Views

    CFL 70W 4-Pin High Output Biax™

    Manufacturer: GE Lighting
         

    Plug-in 4-pin high output Biax™ CFL 70W with GX24q-6 base.

    • Manufacturer GE Lighting
    • Base Type GX24q-6
    • Bulb Shape 4-Pin High Output Biax
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Price
    F70QBX/841/A/ECO
    22102718
    4100
    5200
    10 Per Case
    17000
    70
    48868
    $
    35
    .23
    /
    EA
    22102718
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    5200
    Packaging
    10 Per Case
    Rated Life (Hour)
    17000
    Wattage
    70
    Alternate Manufacturer Part No.
    48868
    $
    35
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F70QBX835A4P/EOL
    22102717
    3500
    5200
    10 Per Case
    17000
    70
    48867
    $
    35
    .23
    /
    EA
    22102717
    Color Temperature (Kelvin)
    3500
    Initial Lumens
    5200
    Packaging
    10 Per Case
    Rated Life (Hour)
    17000
    Wattage
    70
    Alternate Manufacturer Part No.
    48867
    $
    35
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F70QBX827A4P/EOL
    25068020
    2700
    5200
    10 Per Case
    17000
    70
    48865
    $
    35
    .23
    /
    EA
    25068020
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    5200
    Packaging
    10 Per Case
    Rated Life (Hour)
    17000
    Wattage
    70
    Alternate Manufacturer Part No.
    48865
    $
    35
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22102718 SKU, 22102718 ANALYTICS...
    Packaging
    10 Per Case
    Rated Life (Hour)
    17000
    Wattage
    70
    Alternate Manufacturer Part No.
    48868
    Price
    $
    35
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22102717 SKU, 22102717 ANALYTICS...
    Packaging
    10 Per Case
    Rated Life (Hour)
    17000
    Wattage
    70
    Alternate Manufacturer Part No.
    48867
    Price
    $
    35
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25068020 SKU, 25068020 ANALYTICS...
    Packaging
    10 Per Case
    Rated Life (Hour)
    17000
    Wattage
    70
    Alternate Manufacturer Part No.
    48865
    Price
    $
    35
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available