GE Lighting CFL 57W 4-Pin High Output Biax™ | Graybar Store
GE Lighting - CFL 57W 4-Pin High Output Biax™
+ / - Hover over image to Zoom
Other Views

    CFL 57W 4-Pin High Output Biax™

    Manufacturer: GE Lighting
         

    Plug-in 4-pin high output Biax™ CFL 57W with GX24q-5 base.

    • Manufacturer GE Lighting
    • Base Type GX24q-5
    • Bulb Shape 4-Pin High Output Biax
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Price
    F57QBX/841/A/ECO
    22102714
    4100
    4300
    10 Per Case
    17000
    57
    48864
    $
    40
    .67
    /
    EA
    22102714
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    4300
    Packaging
    10 Per Case
    Rated Life (Hour)
    17000
    Wattage
    57
    Alternate Manufacturer Part No.
    48864
    $
    40
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F57QBX835A4P/EOL
    22102713
    3500
    4300
    10 Per Case
    17000
    57
    48863
    $
    30
    .25
    /
    EA
    22102713
    Color Temperature (Kelvin)
    3500
    Initial Lumens
    4300
    Packaging
    10 Per Case
    Rated Life (Hour)
    17000
    Wattage
    57
    Alternate Manufacturer Part No.
    48863
    $
    30
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F57QBX827A4P/EOL
    22102711
    2700
    4300
    10 Per Case
    17000
    57
    48861
    $
    40
    .67
    /
    EA
    22102711
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    4300
    Packaging
    10 Per Case
    Rated Life (Hour)
    17000
    Wattage
    57
    Alternate Manufacturer Part No.
    48861
    $
    40
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22102714 SKU, 22102714 ANALYTICS...
    Packaging
    10 Per Case
    Rated Life (Hour)
    17000
    Wattage
    57
    Alternate Manufacturer Part No.
    48864
    Price
    $
    40
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22102713 SKU, 22102713 ANALYTICS...
    Packaging
    10 Per Case
    Rated Life (Hour)
    17000
    Wattage
    57
    Alternate Manufacturer Part No.
    48863
    Price
    $
    30
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22102711 SKU, 22102711 ANALYTICS...
    Packaging
    10 Per Case
    Rated Life (Hour)
    17000
    Wattage
    57
    Alternate Manufacturer Part No.
    48861
    Price
    $
    40
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available