GE Lighting CFL 55W 4-Pin High Lumen Biax™ | Graybar Store
GE Lighting - CFL 55W 4-Pin High Lumen Biax™
+ / - Hover over image to Zoom
Other Views

    CFL 55W 4-Pin High Lumen Biax™

    Manufacturer: GE Lighting
         

    Plug-in 4-pin high lumen Biax™ CFL 55W with 2G11 base.

    • Manufacturer GE Lighting
    • Base Type 2G11
    • Bulb Shape 4-Pin High Lumen Biax&#8482
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Price
    F55BX/840
    99660196
    4100
    4800
    25 Per Case
    20000
    55
    $
    18
    .74
    /
    EA
    99660196
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    4800
    Packaging
    25 Per Case
    Rated Life (Hour)
    20000
    Wattage
    55
    $
    18
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F55BX/835
    99660195
    3500
    4800
    25 Per Case
    20000
    55
    $
    18
    .74
    /
    EA
    99660195
    Color Temperature (Kelvin)
    3500
    Initial Lumens
    4800
    Packaging
    25 Per Case
    Rated Life (Hour)
    20000
    Wattage
    55
    $
    18
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F55BX/830
    99660194
    3000
    4800
    25 Per Case
    20000
    55
    $
    17
    .83
    /
    EA
    99660194
    Color Temperature (Kelvin)
    3000
    Initial Lumens
    4800
    Packaging
    25 Per Case
    Rated Life (Hour)
    20000
    Wattage
    55
    $
    17
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99660196 SKU, 99660196 ANALYTICS...
    Packaging
    25 Per Case
    Rated Life (Hour)
    20000
    Wattage
    55
    Price
    $
    18
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99660195 SKU, 99660195 ANALYTICS...
    Packaging
    25 Per Case
    Rated Life (Hour)
    20000
    Wattage
    55
    Price
    $
    18
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99660194 SKU, 99660194 ANALYTICS...
    Packaging
    25 Per Case
    Rated Life (Hour)
    20000
    Wattage
    55
    Price
    $
    17
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available