GE Lighting FLE42HLX/2/XL827 CFL 42W Spiral ™ | Graybar Store
GE Lighting - CFL 42W Spiral ™ - FLE42HLX/2/XL827
+ / - Hover over image to Zoom
Other Views

    CFL 42W Spiral ™

    Manufacturer: GE Lighting
    Manufacturer #: FLE42HLX/2/XL827
    SKU: 25052179
    $208.30
    Checking Pricing
         
    Wattage:42
    Rated Life (Hour):12000
    Initial Lumens:2700
    Color Temperature (Kelvin):2700
    Packaging:10 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE42HLX/2/XL827
    • Base Type Medium
    • Bulb Shape T4 Spiral™
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 2700
    Product Overview:
    Soft white Spiral® T3 42W/120V CFL with medium base, color temperature 2700K, 12000 rated life hours, initial lumens 2700, 10 per package for use on retail/hospitality applications.
    • Energy Star®
    • CRI 82
    • Nominal Length 6.9 Inch
    • Alternate Part Number: 80891