GE Lighting F42TBX/830/A/ECO CFL 42W 4-Pin Triple Biax™ | Graybar Store
GE Lighting - CFL 42W 4-Pin Triple Biax™ - F42TBX/830/A/ECO
+ / - Hover over image to Zoom
Other Views

    CFL 42W 4-Pin Triple Biax™

    Manufacturer: GE Lighting
    Manufacturer #: F42TBX/830/A/ECO
    SKU: 25082723
    $213.80
    Checking Pricing
         
    Wattage:42
    Rated Life (Hour):17000
    Initial Lumens:3200
    Color Temperature (Kelvin):3000
    Packaging:10 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F42TBX/830/A/ECO
    • Base Type GX24q-4
    • Brand Ecolux
    • Bulb Shape 4-Pin Triple Biax™
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 3200
    Product Overview:
    Ecolux® Biax® T4 42W plug-in CFL with 3000K color temperature, 17000 rated life hours, initial lumens 3200, 10 per package for use on retail/hospitality applications.
    • CRI 82
    • Nominal Length 6.4 Inch
    • Alternate Part Number: 97634