GE Lighting F40/30BX/SPX41 CFL 40W 4-Pin High Lumen Biax™ | Graybar Store
GE Lighting - CFL 40W 4-Pin High Lumen Biax™ - F40/30BX/SPX41
+ / - Hover over image to Zoom
Other Views

    CFL 40W 4-Pin High Lumen Biax™

    Manufacturer: GE Lighting
    Manufacturer #: F40/30BX/SPX41
    SKU: 88312603
    $120.20
    Checking Pricing
         
    Wattage:40
    Rated Life (Hour):20000
    Initial Lumens:3150
    Color Temperature (Kelvin):4100
    Packaging:10 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F40/30BX/SPX41
    • Base Type 2G11
    • Brand Ecolux
    • Bulb Shape 4-Pin High Lumen Biax™
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 3150
    Product Overview:
    Biax® T5 40W plug-in CFL with 4100K color temperature, 20000 rated life hours, initial lumens 3150, 10 per package for use on retail/hospitality applications.
    • CRI 82
    • Nominal Length 22.5 Inch
    • Alternate Part Number: 16954