GE Lighting F40/30BX/SPX50RS CFL 40W 4-Pin High Lumen Biax™ 5000K | Graybar Store
GE Lighting - CFL 40W 4-Pin High Lumen Biax™ 5000K - F40/30BX/SPX50RS
+ / - Hover over image to Zoom
Other Views

    CFL 40W 4-Pin High Lumen Biax™ 5000K

    Manufacturer: GE Lighting
    Manufacturer #: F40/30BX/SPX50RS
    SKU: 93163078
    $12.02
    Checking Pricing
         
    Wattage:40
    Rated Life (Hour):20000
    Initial Lumens:2900
    Color Temperature (Kelvin):5000
    Packaging:36 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F40/30BX/SPX50RS
    • Base Type 2G11
    • Brand Ecolux
    • Bulb Shape 4-Pin High Lumen Biax™
    • Color Temperature (Kelvin) 5000
    • Initial Lumens 2900
    Product Overview:
    GE Biax® T5 - Facilities; Retail Display; Hospitality; Office; Restaurant; Warehouse
    • CRI 80
    • Nominal Length 22.5 Inch
    • Alternate Part Number: 10490