GE Lighting F39BXSPX30RS10PK CFL 39W 4-Pin High Lumen Biax™ 3000K | Graybar Store
GE Lighting - CFL 39W 4-Pin High Lumen Biax™ 3000K - F39BXSPX30RS10PK
+ / - Hover over image to Zoom
Other Views

    CFL 39W 4-Pin High Lumen Biax™ 3000K

    Manufacturer: GE Lighting
    Manufacturer #: F39BXSPX30RS10PK
    SKU: 88111768
    $16.18
    Checking Pricing
         
    Wattage:39
    Rated Life (Hour):12000
    Initial Lumens:2850
    Color Temperature (Kelvin):3000
    Packaging:40 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F39BXSPX30RS10PK
    • Base Type 2G11
    • Bulb Shape 4-Pin High Lumen Biax™
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 2850
    Product Overview:
    Biax® T5 39W plug-in CFL with 3000K color temperature, 12000 rated life hours, initial lumens 2850, 40 per package for use on retail/hospitality applications.