GE Lighting CFL 39W 4-Pin High Lumen Biax™ | Graybar Store
GE Lighting - CFL 39W 4-Pin High Lumen Biax™
+ / - Hover over image to Zoom
Other Views

    CFL 39W 4-Pin High Lumen Biax™

    Manufacturer: GE Lighting
         

    Plug-in 4-pin high lumen Biax™ CFL 39W with 2G11 base

    GE Compact Fluorescent lamps offer many advantages:
    • Dramatic energy cost savings up to 77% vs. incandescent lamps of comparable light output
    • Extra long life most last 8 to 10 times longer, and some last up to 20 times longer, than standard incandescent lamps
    • Excellent color rendering rare earth tri-phosphor provides such high-quality color you won't believe its fluorescent. Most types offer a choice of color options, from warm to cool, to let you select the tone and atmosphere you need
    • A choice of wattages, shapes and sizes to meet your lighting needs. Designed to fit everything from table lamps to wall sconces and ceiling fixtures.
    • Many lamps use amalgam technology which provides stable lumen performance when operated in any position, over a wider range of ambient temperatures.
    See More >>
    • Manufacturer GE Lighting
    • Base Type 2G11
    • Bulb Shape 4-Pin High Lumen Biax&#8482
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    Packaging
    Price
    F39BXSPX35RS10PK
    88111769
    39
    12000
    2850
    3500
    40 Per Case
    $
    647
    .20
    40 Ea
    /
    Package
    88111769
    Wattage
    39
    Rated Life (Hour)
    12000
    Initial Lumens
    2850
    Color Temperature (Kelvin)
    3500
    Packaging
    40 Per Case
    $
    647
    .20
    40 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F39BXSPX41RS10PK
    88312602
    39
    12000
    2850
    4100
    40 Per Case
    $
    647
    .20
    40 Ea
    /
    Package
    88312602
    Wattage
    39
    Rated Life (Hour)
    12000
    Initial Lumens
    2850
    Color Temperature (Kelvin)
    4100
    Packaging
    40 Per Case
    $
    647
    .20
    40 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F39BXSPX30RS10PK
    88111768
    39
    12000
    2850
    3000
    40 Per Case
    $
    16
    .18
    /
    EA
    88111768
    Wattage
    39
    Rated Life (Hour)
    12000
    Initial Lumens
    2850
    Color Temperature (Kelvin)
    3000
    Packaging
    40 Per Case
    $
    16
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111769 SKU, 88111769 ANALYTICS...
    Initial Lumens
    2850
    Color Temperature (Kelvin)
    3500
    Packaging
    40 Per Case
    Price
    $
    647
    .20
    40 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88312602 SKU, 88312602 ANALYTICS...
    Initial Lumens
    2850
    Color Temperature (Kelvin)
    4100
    Packaging
    40 Per Case
    Price
    $
    647
    .20
    40 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111768 SKU, 88111768 ANALYTICS...
    Initial Lumens
    2850
    Color Temperature (Kelvin)
    3000
    Packaging
    40 Per Case
    Price
    $
    16
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available