GE Lighting F32TBX/841/A/ECO CFL 32W 4-Pin Triple Biax™ | Graybar Store
GE Lighting - CFL 32W 4-Pin Triple Biax™ - F32TBX/841/A/ECO
+ / - Hover over image to Zoom
Other Views

    CFL 32W 4-Pin Triple Biax™

    Manufacturer: GE Lighting
    Manufacturer #: F32TBX/841/A/ECO
    SKU: 25082721
    $128.30
    Checking Pricing
         
    Wattage:32
    Rated Life (Hour):17000
    Initial Lumens:2400
    Color Temperature (Kelvin):4100
    Packaging:10 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32TBX/841/A/ECO
    • Base Type GX24q-3
    • Brand Ecolux
    • Bulb Shape 4-Pin Triple Biax
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 2400
    Product Overview:
    Ecolux® Biax® T4 32W plug-in CFL with 4100K color temperature, 17000 rated life hours, initial lumens 2400, 10 per package for use on retail/hospitality applications.
    • CRI 82
    • Nominal Length 5.5 Inch
    • Alternate Part Number: 97632