GE Lighting FLE29HLX/2XL/827 CFL 29W X-Long Life | Graybar Store
GE Lighting - CFL 29W X-Long Life - FLE29HLX/2XL/827
+ / - Hover over image to Zoom
Other Views

    CFL 29W X-Long Life

    Manufacturer: GE Lighting
    Manufacturer #: FLE29HLX/2XL/827
    SKU: 25052176
    $18.64
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:2200
    Packaging:10 Per Case
    Rated Life (Hour):12000
    Wattage:29
    Alternate Manufacturer Part No.:81514
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE29HLX/2XL/827
    • Alternate Manufacturer Part No. 81514
    • Base Type Medium
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 2200
    Product Overview:
    GE Soft White Spiral® T4 - Facilities; Retail Display; Hospitality; Office; Restaurant